Skip to content Skip to navigation menu
Boston Gear2SC175

2SC175

Clamping Shaft Collar
Item #102224668
  • Two Piece Split Collar
  • 1 3/4 in ID x 3 in OD x 5/8 in Wide
  • Steel, Black Oxide Finish
Boston Gear2SC175
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Two Piece Split Collar
  • 1 3/4 in ID x 3 in OD x 5/8 in Wide
  • Steel, Black Oxide Finish

features

  • Convenient setting, adjusting and removal
  • Completely recessed screw head
  • Low carbon steel, black oxide finish

compliances

  • 0
I.D. 1.750 in - 1 3/4 in
Material Steel
Finish Black Oxide
Inch/Metric Inch
O.D. 3.000 in - 3 in
Collar Style Two Piece - Split
Recessed Screw Yes
Weight 0.831 LB
EAN or UPC 781711491676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison