- Two Piece Split Collar
- 1 7/8 in ID x 3 1/4 in OD x 5/8 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Inch/Metric | Inch |
| I.D. | 1.875 in - 1 7/8 in |
| Finish | Black Oxide |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | Two Piece - Split |
| Recessed Screw | Yes |
| Material | Steel |
| Weight | 0.981 LB |
| EAN or UPC | 781711491690 |

