- Two Piece Split Collar
- 2 in ID x 3 1/4 in OD x 5/8 in Wide
- Steel, Black Oxide Finish
| Material | Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Recessed Screw | Yes |
| I.D. | 2.000 in - 2 in |
| Screw Size | 5/16-24 UNF |
| O.D. | 3.250 in - 3 1/4 in |
| Weight | 0.911 LB |
| EAN or UPC | 781711491713 |

