- Two Piece Split Collar
- 2 7/8 in ID x 4 1/2 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Material | Steel |
| O.D. | 4.500 in - 4 1/2 in |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| I.D. | 2.875 in - 2 7/8 in |
| Weight | 2.003 LB |
| EAN or UPC | 781711491850 |

