- Two Piece Split Collar
- 2 1/4 in ID x 3 1/2 in OD x 5/8 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| O.D. | 3.500 in - 3 1/2 in |
| Collar Style | Two Piece - Split |
| I.D. | 2.250 in - 2 1/4 in |
| Recessed Screw | Yes |
| Material | 303 Stainless Steel |
| Finish | Plain |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

