- Single Row Radial Bearing
- 3/8" ID x 1 1/8" OD x 3/8" Wide
- Double Sealed
features
- Low cost inch dimensional bearing
- Nylon ball retainers
- Grease packed
- Nylon seals
| Preload Level | None |
| Contact Angle | 0° |
| Seal Material | Nylon |
| Capacity | Standard Capacity |
| Fillet Radius | 0.025 in |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Precision Level | Low Precision (Unground) |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Width | 3/8 in |
| Precision | Unground |
| O.D. | 1.125 in |
| Pre Lubricant | None |
| Limiting Speed - Grease | 2500 rpm |
| Bearing Type | Radial |
| Ball Dia. | 0.188 in |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| Cage Material | Nylon |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| No. of Balls | 7 |
| Inner Ring Width | 3/8 in |
| I.D. | 3/8 in |
| Lubricant | General Purpose |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Outer Ring Width | 3/8 in |
| Bore Type | Round Bore |
| Weight | 0.061 LB |
| EAN or UPC | 781711507551 |

