- Single Strand, Number 35, Type B, 17 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Bore Range [Min] | 0.5 in |
| Chain No. | 35 |
| Outside Dia. | 2.231 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Stock Bore Size | 0.5 in |
| Width Across Teeth | 0.168 in |
| Chain Pitch | 0.375 in |
| Hub Length Thru | 3/4 in |
| No. of Teeth | 17 |
| Material | Stainless Steel |
| Bore Range [Max] | N/A |
| Hub Dia. | 1 19/32 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.041 in |
| Length Through Bore | 0.75 in |
| Hub Projection | 0.582 in |
| Weight | 0.431 LB |
| EAN or UPC | 781711694862 |

