- 35 Chain, 25 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 3.193 in |
| Chain Pitch | 0.375 in |
| Material | Steel |
| Pitch Diameter | 2.992 in |
| Hub Length Thru | 0.707 in |
| No. of Strands Across | 1 |
| Finished Bore | 0.625 in - 5/8 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| No. of Teeth | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub Dia. | 2 in |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Weight | 1.101 LB |
| EAN or UPC | 781711149744 |

