- #35 Chain
- 1 Strand
- 0.375" Pitch
- Riveted
- Nickel Plated Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Self-Lubricating | No |
| Chain No. | 35 |
| Package Type | 100 Foot Reel |
| Roller Dia. | 0.2 in |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Link Plates Height | 0.354 in |
| Link Plates Thickness | 0.05 in |
| Material | Nickel Plated |
| Side Bow | No |
| Chain Pitch | 0.375 in |
| Roller Width | 0.188 in |
| Pin Diameter | 0.141 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.47 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Weight | 0.23 LB |
| EAN or UPC | 781711687147 |

