- Sprocket for TFL-012 Torque Limiter
- 35 Chain
- 16 Teeth
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 16 |
| Chain No. | 35 |
| Type | A Plate |
| Use With | TLF-012 |
| Outside Dia. | 2.1 in |
| Sprocket Pitch Diameter | 1.922 in |
| Weight | 0.118 LB |
| EAN or UPC | 781711409749 |
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 16 |
| Chain No. | 35 |
| Type | A Plate |
| Use With | TLF-012 |
| Outside Dia. | 2.1 in |
| Sprocket Pitch Diameter | 1.922 in |
| Weight | 0.118 LB |
| EAN or UPC | 781711409749 |