- Sprocket for TFL-016 Torque Limiter
- 35 Chain
- 25 Teeth
| Use With | TLF-016 |
| No. of Teeth | 25 |
| Sprocket Thickness | 0.168 in |
| Chain No. | 35 |
| Sprocket Pitch Diameter | 2.992 in |
| Type | A Plate |
| Outside Dia. | 3.19 in |
| Weight | 0.24 LB |
| EAN or UPC | 781711399354 |
| Use With | TLF-016 |
| No. of Teeth | 25 |
| Sprocket Thickness | 0.168 in |
| Chain No. | 35 |
| Sprocket Pitch Diameter | 2.992 in |
| Type | A Plate |
| Outside Dia. | 3.19 in |
| Weight | 0.24 LB |
| EAN or UPC | 781711399354 |