- Sprocket for TFL-018 Torque Limiter
- 35 Chain
- 35 Teeth
| Chain No. | 35 |
| Use With | TLF-018 |
| Sprocket Pitch Diameter | 4.183 in |
| Outside Dia. | 4.39 in |
| Type | A Plate |
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 35 |
| Weight | 0.6 LB |
| EAN or UPC | 781711399392 |
| Chain No. | 35 |
| Use With | TLF-018 |
| Sprocket Pitch Diameter | 4.183 in |
| Outside Dia. | 4.39 in |
| Type | A Plate |
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 35 |
| Weight | 0.6 LB |
| EAN or UPC | 781711399392 |