- Sprocket for TFL-016 Torque Limiter
- 35 Chain
- 40 Teeth
| Use With | TLF-016 |
| Chain No. | 35 |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.78 in |
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 40 |
| Outside Dia. | 4.99 in |
| Weight | 0.8 LB |
| EAN or UPC | 781711399415 |
| Use With | TLF-016 |
| Chain No. | 35 |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.78 in |
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 40 |
| Outside Dia. | 4.99 in |
| Weight | 0.8 LB |
| EAN or UPC | 781711399415 |