- Sprocket for TFL-018 Torque Limiter
- 35 Chain
- 40 Teeth
| Type | A Plate |
| No. of Teeth | 40 |
| Chain No. | 35 |
| Use With | TLF-018 |
| Sprocket Thickness | 0.168 in |
| Sprocket Pitch Diameter | 4.78 in |
| Outside Dia. | 4.99 in |
| Weight | 0.8 LB |
| EAN or UPC | 781711399422 |
| Type | A Plate |
| No. of Teeth | 40 |
| Chain No. | 35 |
| Use With | TLF-018 |
| Sprocket Thickness | 0.168 in |
| Sprocket Pitch Diameter | 4.78 in |
| Outside Dia. | 4.99 in |
| Weight | 0.8 LB |
| EAN or UPC | 781711399422 |