- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Pin Material | Carbon Steel |
| Roller Width | 0.312 in |
| Link Plates Height | 0.472 in |
| Duty | Standard-Duty |
| Chain Pitch | 0.5 in |
| Roller Dia. | 0.312 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Package Type | 100 Foot Reel |
| Pin Overall Length | 0.717 in |
| Pin Diameter | 0.156 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.06 in |
| Chain No. | 40 |
| Weight | 0.451 LB |
| EAN or UPC | 781711689608 |

