- Single Strand, Number 40, Type A, 28 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| No. of Teeth | 28 |
| Bore Range [Min] | 0.625 in |
| Sprocket Style | A |
| Length Through Bore | 0.284 in |
| Material | Steel |
| Pitch Diameter | 4.466 in |
| Chain Pitch | 0.500 in |
| Stock Bore Size | 0.625 in |
| Outside Dia. | 4.738 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | N/A |
| Width Across Teeth | 0.284 in |
| Hub Dia. | N/A |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Weight | 1.231 LB |
| EAN or UPC | 781711680162 |

