- 40 Chain, 11 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Length Through Bore | 0.875 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Hub Dia. | 1 3/8 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 1.775 in |
| Material | Steel |
| No. of Teeth | 11 |
| Hub Length Thru | 0.591 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.284 in |
| Finished Bore | 0.625 in - 5/8 in |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 2.003 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711149904 |

