- Single Strand, Number 40, Type B, 15 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Chain Pitch | 0.500 in |
| Bore Range [Min] | 0.625 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 0.875 in |
| Hub Dia. | 1 13/16 in |
| Outside Dia. | 2.652 in |
| Material | Stainless Steel |
| Pitch Diameter | 2.405 in |
| Sprocket Style | B |
| Hub Length Thru | 7/8 in |
| Hub Projection | 0.591 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| No. of Teeth | 15 |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | N/A |
| Stock Bore Size | 0.625 in |
| Weight | 0.601 LB |
| EAN or UPC | 781711692806 |

