- 40 Chain
- 17 Teeth
- 1 1/4" Bore
- 1/4 in x 1/8 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 1/4 x 1/8 |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Length Through Bore | 1 in |
| Finished Bore | 1.250 in - 1 1/4 in |
| Pitch Diameter | 2.721 in |
| Hub Dia. | 2 1/8 in |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 17 |
| Inch/Metric | Inch |
| Outside Dia. | 2.975 in |
| Hub Projection | 0.716 in |
| Weight | 0.751 LB |
| EAN or UPC | 781711567333 |

