- 40 Chain, 28 Tooth, 1.4375 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| No. of Teeth | 28 |
| Width Across Teeth | 0.284 in |
| Hub Dia. | 3 1/4 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| Hub Length Thru | 0.716 in |
| Material | Steel |
| Pitch Diameter | 4.466 in |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 4.738 in |
| Chain Pitch | 0.500 in |
| Length Through Bore | 1 in |
| Weight | 2.619 LB |
| EAN or UPC | 781711683156 |

