- 40 Chain, 35 Tooth, 0.75 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| No. of Strands Across | 1 |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.284 in |
| Hub Length Thru | 0.716 in |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 5.578 in |
| Chain No. | 40 |
| Outside Dia. | 5.855 in |
| Finished Bore | 0.750 in - 3/4 in |
| Weight | 3.741 LB |
| EAN or UPC | 781711361887 |

