- 40-1 Chain
- Roller Link Attachment
- Type KK1 2 Bent Lugs - Both Sides
- 1 Hole
- Carbon Steel
features
- Double extension, bent, two sides KK-1, one hole
| Part Type | KK1 |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Attachment | 2 Bent Lugs - Both Sides |
| Type | Roller Link |
| Material | Carbon Steel |
| No. of Holes | 1 |
| Weight | 0.0 LB |

