Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston Gear40SSRIV 10FT PKG

40SSRIV 10FT PKG

Stainless Steel Roller Chain
Item #101777751
  • #40 Chain
  • 1 Strand
  • 1/2" Pitch
  • Riveted
  • Stainless Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston Gear40SSRIV 10FT PKG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Chain
  • 1 Strand
  • 1/2" Pitch
  • Riveted
  • Stainless Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
Pins & Rollers Standard
Self-Lubricating No
Chain No. 40
Side Bow No
Roller Dia. 0.312 in
No. of Strands Across 1
Chain Type ANSI
Material Stainless Steel
Roller Width 0.312 in
Pin Overall Length 0.65 in
Link Plates Height 0.472 in
Chain Series 40, 40-2, 40-3, 40-4
Package Type 10 Foot Box
Duty Standard-Duty
Chain Pitch 0.5 in
Link Plates Thickness 0.06 in
Pin Material Austenitic Stainless Steel
Pin Diameter 0.156 in
Chain Construction Riveted
Weight 0.433 LB
EAN or UPC 781711301340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison