- Sprocket for TFL-016 Torque Limiter
- 40 Chain
- 20 Teeth
| Type | A Plate |
| No. of Teeth | 20 |
| Sprocket Thickness | 0.284 in |
| Use With | TLF-016 |
| Chain No. | 40 |
| Sprocket Pitch Diameter | 3.196 in |
| Outside Dia. | 3.45 in |
| Weight | 0.5 LB |
| EAN or UPC | 781711399439 |
| Type | A Plate |
| No. of Teeth | 20 |
| Sprocket Thickness | 0.284 in |
| Use With | TLF-016 |
| Chain No. | 40 |
| Sprocket Pitch Diameter | 3.196 in |
| Outside Dia. | 3.45 in |
| Weight | 0.5 LB |
| EAN or UPC | 781711399439 |