- Sprocket for TFL-016 Torque Limiter
- 40 Chain
- 28 Teeth
| No. of Teeth | 28 |
| Outside Dia. | 4.738 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.466 in |
| Chain No. | 40 |
| Type | A Plate |
| Use With | TLF-016 |
| Weight | 1.0 LB |
| EAN or UPC | 781711399545 |
| No. of Teeth | 28 |
| Outside Dia. | 4.738 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.466 in |
| Chain No. | 40 |
| Type | A Plate |
| Use With | TLF-016 |
| Weight | 1.0 LB |
| EAN or UPC | 781711399545 |