- 50 Chain
- 19 Teeth
- 5/8" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain Pitch | 0.625 in |
| No. of Teeth | 19 |
| Finished Bore | 0.625 in - 5/8 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 4.12 in |
| Sprocket Style | B |
| Keyway Size | 3/16 x 3/32 |
| Chain No. | 50 |
| Pitch Diameter | 3.797 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Hub Projection | 0.657 in |
| Width Across Teeth | 0.343 in |
| Hub Dia. | 3 in |
| Keyway | w/Keyway & Set Screw |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.008 LB |
| EAN or UPC | 781711365243 |

