- 50 Chain
- 30 Teeth
- 1 1/4" Bore
- 1/4 in x 1/8 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain No. | 50 |
| Keyway | w/Keyway & Set Screw |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.321 in |
| Material | Steel |
| Width Across Teeth | 0.343 in |
| Keyway Size | 1/4 x 1/8 |
| Finished Bore | 1.250 in - 1 1/4 in |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| No. of Teeth | 30 |
| Hub Projection | 0.907 in |
| Pitch Diameter | 5.979 in |
| Weight | 4.211 LB |
| EAN or UPC | 781711366820 |

