- #50 Chain
- 1 Strand
- 0.625" Pitch
- Riveted
- Carbon Steel Material
| Link Plates Height | 0.591 in |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.625 in |
| Pin Diameter | 0.2 in |
| Roller Dia. | 0.4 in |
| Link Plates Thickness | 0.08 in |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.878 in |
| Pin Length (Lr) | N/A |
| Roller Width | 3/8 in |
| Material | Carbon Steel |
| Type | Standard Roller |
| Chain Series | 50, 50-2, 50-3, 50-4, 50-6 |
| Chain Construction | Riveted, Sintered Bushed |
| Pin Length (Lc) | N/A |
| Chain No. | 50 |
| Weight | 0.65 LB |
| EAN or UPC | 781711308806 |

