- Sprocket for TFL-026 Torque Limiter
- 50 Chain
- 21 Teeth
| Chain No. | 50 |
| Use With | TLF-026 |
| No. of Teeth | 21 |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.194 in |
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 4.52 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399668 |
| Chain No. | 50 |
| Use With | TLF-026 |
| No. of Teeth | 21 |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.194 in |
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 4.52 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399668 |