- Sprocket for TFL-026 Torque Limiter
- 50 Chain
- 24 Teeth
| Outside Dia. | 5.122 in |
| Sprocket Thickness | 0.343 in |
| Use With | TLF-026 |
| Sprocket Pitch Diameter | 4.788 in |
| No. of Teeth | 24 |
| Type | A Plate |
| Chain No. | 50 |
| Weight | 1.0 LB |
| EAN or UPC | 781711399675 |
| Outside Dia. | 5.122 in |
| Sprocket Thickness | 0.343 in |
| Use With | TLF-026 |
| Sprocket Pitch Diameter | 4.788 in |
| No. of Teeth | 24 |
| Type | A Plate |
| Chain No. | 50 |
| Weight | 1.0 LB |
| EAN or UPC | 781711399675 |