- Sprocket for TFL-026 Torque Limiter
- 50 Chain
- 32 Teeth
| Sprocket Pitch Diameter | 6.376 in |
| Use With | TLF-026 |
| No. of Teeth | 32 |
| Outside Dia. | 6.72 in |
| Chain No. | 50 |
| Type | A Plate |
| Sprocket Thickness | 0.343 in |
| Weight | 1.23 LB |
| EAN or UPC | 781711399736 |
| Sprocket Pitch Diameter | 6.376 in |
| Use With | TLF-026 |
| No. of Teeth | 32 |
| Outside Dia. | 6.72 in |
| Chain No. | 50 |
| Type | A Plate |
| Sprocket Thickness | 0.343 in |
| Weight | 1.23 LB |
| EAN or UPC | 781711399736 |