- Cast Iron Material
- Eccentric Locking Collar
- 1 in Bore Diameter
description
- Boston Gear offers a comprehensive selection of pillow blocks that include non-metallic inserts in a non-metallic base for washdown duty service
- spherical bearings with extended inner races with setscrews
- or eccentric locking collars in stamped steel, ductile iron, or cast iron housings.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
| Duty Type | Standard |
| Length Through Bore | 1.219 in |
| Bore Dia. | 1 in |
| Locking Device | Eccentric Locking Collar |
| Height [Max] | 1 5/16 in |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing Range [Max] | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1 47/64 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 5 1/2 in |
| Series | L |
| Bolt Hole Length | 11/16 in |
| Material | Cast Iron |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Width | 7/16 in |
| Housing Construction | 1 Piece |
| Bearing Insert | NX5016M |
| Insert Type | Steel Insert |
| Bolt Size | 3/8 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 in |
| Inch/Metric | Inch Bore |
| Base Width | 1 5/8 in |
| Width [Max] | 2 21/32 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 225 °F |
| Housing Height | 2.656 in |
| Lubrication | Relubricatable |
| Base Height | 5/8 in |
| Weight | 1.901 LB |
| EAN or UPC | 781711069240 |

