- 5 mm Pitch
- 9 mm Width
- 800 mm Pitch Length
- 160 Teeth
- Single Sided
description
- Timing belts are flat belts with the addition of evenly spaced teeth along the surface that contacts toothed pulleys. Pulley pitch diameters are larger than their OD and the belt pitch lines lie within the flat portion. Power is transmitted smoothly and without slippage. Tension members are molded in the flat portion to serve as load carrying elements. Miniature HTD timing belts have deep curvilinear tooth forms, as contrasted to trapezoidal for conventional timing belts.
features
- Neoprene nylon covered
- Fiberglass reinforced
- Ambient temperature range from -18 °C to 85 °C
- Breaking strength 234 kg
| Pitch | 5 mm |
| Belt Width | 9 mm |
| Belt Style | Single Sided |
| Material | Neoprene |
| Weight | 0.081 LB |
| EAN or UPC | 781711543863 |

