- Replacement Sleeve Stock for FCP21 Series Coupling
- Urethane
features
- Urethane sleeve
- No lubricant required
| HP @ RPM | 0.05 hp @ 1750 rpm |
| Insert Style | One Piece |
| Coupling Size | FCP21 |
| Sleeve Type | U |
| Color | Black |
| Material | Urethane Spider |
| Outside Dia. | 0.578125 in |
| Width | 10 in |
| Weight | 0.006 LB |
| EAN or UPC | 781711549162 |

