- Single Strand, Number 60, Type A, 32 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Pitch Diameter | 7.652 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Teeth | 32 |
| Outside Dia. | 8.065 in |
| Chain Pitch | 0.750 in |
| Stock Bore Size | 0.71875 in |
| Hub Dia. | N/A |
| Chain No. | 60 |
| Length Through Bore | 0.575 in |
| Bore Range [Min] | 0.71875 in |
| Hub Projection | 0.459 in |
| Width Across Teeth | 0.459 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 6.101 LB |
| EAN or UPC | 781711163320 |

