- 60 Chain
- 12 Teeth
- 1 7/16" Bore
- 3/8 in x 3/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Finished Bore | 1.4375 in - 1 7/16 in |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 2 3/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Pitch Diameter | 2.898 in |
| Inch/Metric | Inch |
| Hub Projection | 0.675 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Material | Steel |
| No. of Teeth | 12 |
| Length Through Bore | 1.25 in |
| Outside Dia. | 3.249 in |
| Keyway Size | 3/8 x 3/16 |
| Weight | 1.054 LB |
| EAN or UPC | 781711366189 |

