Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston Gear60B23

60B23

B Style Sprocket
Item #101852898
  • Single Strand, Number 60, Type B, 23 Teeth Roller Chain Sprocket
Boston Gear60B23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand, Number 60, Type B, 23 Teeth Roller Chain Sprocket

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life

compliances

  • 0
No. of Strands Across 1
Width Across Teeth 0.459 in
Bore Range [Max] N/A
Hardened Teeth Without Hardened Teeth
Chain No. 60
Outside Dia. 5.907 in
Bore Range [Min] 0.75 in
Inch/Metric Inch
Chain Pitch 0.750 in
Hub Dia. 4 in
Sprocket Style B
Pitch Diameter 5.508 in
Stock Bore Size 0.75 in
Material Steel
Length Through Bore 1.25 in
Hub Projection 0.791 in
Bore Type Minimum Plain Bore
No. of Teeth 23
Hub Length Thru 1 1/4 in
Weight 7.401 LB
EAN or UPC 781711158647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison