- 60 Chain, 25 Tooth, 1.4375 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| No. of Strands Across | 1 |
| Hub Length Thru | 0.791 in |
| Length Through Bore | 1.25 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.750 in |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| Hub Dia. | 4 in |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 25 |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 5.984 in |
| Outside Dia. | 6.387 in |
| Weight | 7.845 LB |
| EAN or UPC | 781711457122 |

