- Sprocket for TFL-037 Torque Limiter
- 60 Chain
- 25 Teeth
| Chain No. | 60 |
| Outside Dia. | 6.387 in |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 25 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.984 in |
| Use With | TLF-037 |
| Weight | 2.3 LB |
| EAN or UPC | 781711399774 |
| Chain No. | 60 |
| Outside Dia. | 6.387 in |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 25 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.984 in |
| Use With | TLF-037 |
| Weight | 2.3 LB |
| EAN or UPC | 781711399774 |