- Sprocket for TFL-034 Torque Limiter
- 60 Chain
- 35 Teeth
| Type | A Plate |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Outside Dia. | 8.78 in |
| Use With | TLF-034 |
| No. of Teeth | 35 |
| Sprocket Pitch Diameter | 8.367 in |
| Weight | 6.0 LB |
| EAN or UPC | 781711399842 |
| Type | A Plate |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Outside Dia. | 8.78 in |
| Use With | TLF-034 |
| No. of Teeth | 35 |
| Sprocket Pitch Diameter | 8.367 in |
| Weight | 6.0 LB |
| EAN or UPC | 781711399842 |