- 1.25" Shaft, 1.8125" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bolt Hole Spacing Range [Max] | 5 3/8 in |
| Seal Type | Contact Seals w/Flingers |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Overall Width | 1 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Base Height | 1 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 9/16 in |
| Inch/Metric | Inch Bore |
| Bearing Insert | BG25-1 1/4 |
| Bearing Design | Non-Expansion |
| Base Width | 1 7/8 in |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 7/8 in |
| Housing Height | 3 11/16 in |
| Series | SH Series |
| Bolt Hole Spacing Range [Min] | 4 3/4 in |
| Length Through Bore | 1.688 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 5 1/16 in |
| Weight | 4.3 LB |
| EAN or UPC | 781711646977 |

