- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bolt Hole Spacing | 3 1/4 in |
| Housing Width | 1 11/32 in |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 19/32 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 9/16 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 4 1/4 in |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Size | 7/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 1/4 in |
| Bearing Insert | BG25-1-1/4S |
| End Type | Open End |
| Overall Width | 1 11/16 in |
| Weight | 2.5 LB |

