- Cast Iron Material
- Eccentric Locking Collar
- 1 1/4 in Bore Diameter
description
- Boston Gear offers a comprehensive selection of pillow blocks that include non-metallic inserts in a non-metallic base for washdown duty service
- spherical bearings with extended inner races with setscrews
- or eccentric locking collars in stamped steel, ductile iron, or cast iron housings.
| Locking Device | Eccentric Locking Collar |
| Material | Cast Iron |
| Series | H |
| Bore Dia. | 1.25 in |
| Height [Max] | 1 11/16 in |
| Duty Type | Standard |
| Width [Max] | 3 1/4 in |
| Weight | 4.601 LB |
| EAN or UPC | 781711069264 |

