- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Style | 2-Bolt Flange |
| Housing Length | 5 19/32 in |
| Flange Thickness | 9/16 in |
| Bolt Size | 7/16 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2 in |
| Housing Height | 3 19/64 in |
| Bolt Hole Spacing | 4 19/32 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 11/32 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 19/32 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 2.051 LB |
| EAN or UPC | 781711069981 |

