Boston Gear
710-40-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805881
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Lubrication | None |
| Use With | 710 |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Box Width | 2 1/2 in |
| Box Height | 3 5/8 in |
| Standard | AGMA Service Class I |
| Bolt Center Length x Bolt Center Width | 3 3/4 in x 2 7/8 in |
| Output Bore Shaft Dia. | 0.5 in |
| Output Torque | 151 lb-in |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Center Distance Code | 710 |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Torque Out @ 1150 rpm | 129 in lb |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Style | Right Angle |
| Torque Out @ 1750 rpm | 151 in lb |
| Rated Efficiency | 62% |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Frame Size | Shaft Input, Not a C-Face |
| Family Name | Std Unit |
| Input Configuration | Shaft Input |
| Media Mapping Output | G |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Input Motor HP | 0.17 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Center Distance | 1 in |
| Output Speed | 43.8 rpm |
| Input (Shaft or Bore) Size | 3/8 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Fan Cooled | No |
| Ratio | 40:1 |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Base Mounting Attachment | No Base |
| Frame | N/A |
| Worm Position | Universal |
| Output Shaft Projection | Solid Left Output |
| Series | 700 |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1/2 in |
| Bolt Center | 3 3/4" x 2 7/8" |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Shaft | Solid |
| Motor Application | General Purpose |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Shaft Assembly Code | G |
| Box Length | 3 1/4 in |
| Reduction Type | Single |
| Output Configuration | Left Output |
| Weight | 6.1 LB |
| EAN or UPC | 781711516003 |
