Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Media Mapping Base
A
Series
700
Reduction Type
Single
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Speed
350 rpm
Output Shaft
Solid
Center Distance Code
713
Ratio
5:1
Style
Right Angle
Output Shaft Projection
Solid Left Output
Center Distance
1.33 in
Rated Efficiency
94%
Output Bore Shaft Dia.
0.625 in
Output Torque
235 lb-in
Standard
AGMA Service Class II
Input Motor HP
1
Base Mounting Attachment
Horizontal Base Top Mount
Fan Cooled
No
Input Power Rating
1.39 hp, 1.037 kW
Media Mapping Output
G
Weight
12.1 LB
EAN or UPC
191191970378
We're here for you
with Service Centers across the country - We have your back