Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Double Projecting Output
Fan Cooled
No
Center Distance
1.33 in
Media Mapping Base
A
Output Bore Shaft Dia.
0.625 in
Input Power Rating
1.39 hp, 1.037 kW
Series
700
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Center Distance Code
713
Style
Right Angle
Input Motor HP
1
Reduction Type
Single
Rated Efficiency
94%
Output Torque
235 lb-in
Media Mapping Output
H
Output Speed
350 rpm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Ratio
5:1
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Standard
AGMA Service Class II
Weight
12.1 LB
EAN or UPC
191191120803
We're here for you
with Service Centers across the country - We have your back