Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Standard
AGMA Service Class I
Input Motor HP
1
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Style
Right Angle
Base Mounting Attachment
Horizontal Base Top Mount
Material
Cast Iron, Standard Paint
Input Power Rating
1.13 hp, 0.843 kW
Output Torque
552 lb-in
Media Mapping Output
J
Output Speed
116.7 rpm
Output Shaft
Solid
Media Mapping Base
A
Fan Cooled
No
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
15:1
Reduction Type
Single
Rated Efficiency
90%
Center Distance
1.75 in
Output Shaft Projection
Solid Right Output
Weight
20.1 LB
EAN or UPC
884107140902
We're here for you
with Service Centers across the country - We have your back