Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
573 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Standard
AGMA Service Class II
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Reduction Type
Single
Media Mapping Output
J
Rated Efficiency
72%
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Low Vert Base Right Mount
Input Motor HP
0.33
Fan Cooled
No
Center Distance Code
718
Input Power Rating
0.44 hp, 0.328 kW
Media Mapping Base
D
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft
Solid
Ratio
50:1
Series
700
Style
Right Angle
Output Speed
35 rpm
Output Shaft Projection
Solid Right Output
Weight
23.1 LB
EAN or UPC
889208991651
We're here for you
with Service Centers across the country - We have your back