Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston Gear720D 1/4

720D 1/4

Roll End Bearing For Steel Tubing
Item #101810446
  • 1/4" ID x .805" OD x 9/16" Long
  • Delrin Roll End Bearing for 7/8" - 20 Gage Tube
Boston Gear720D 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" ID x .805" OD x 9/16" Long
  • Delrin Roll End Bearing for 7/8" - 20 Gage Tube

features

  • No lubricant required
  • Clean neat appearance
  • Noncontamination
  • Resist moisture
  • Resist chemicals
  • Quieter operation
  • Excellent load and wear characteristics
  • Ribbed construction to allow closer dimensional control
Inch/Metric Inch
Has Flange Yes
Flange Thickness 3/32 in
Groove Type No Groove
O.D. 0.805 in
Temperature Range [Max] 550 °F
Bore Type Round Bore
Tube or Pipe Size 7/8 in - 20 Gage
Length 9/16 in
Material Delrin
I.D. 1/4 in
Weight 0.011 LB
EAN or UPC 781711569306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison